1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

You last purchased this on
 
Pfister

Pfirst Series™ 1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

Pfirst Series™ 1/2 in. Sweat Deck Mount Roman Tub Faucet Valve

  • Fast #
  • Part #P0X6050R
  • Item #4091317
  • Manufacturer Part #0X6-050R
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid brass construction
  • 1/2 in. copper sweat connections
  • 10 in. fixed roman tub valve
  • Fully covered under Pfister's Pforever lifetime warranty
  • Designed for use with standard US plumbing connections
  • All necessary mounting hardware included
  • Ceramic disc Valve
  • Reversible hot/cold
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Pfirst Series™
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Center Size:
10 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Rough-In Kit
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Roman Tub Rough-In Valve
WaterSense Labeled:
No
Weight:
3.63 lb