1/2 in. Union Thermostatic Valve

You last purchased this on
 
Pfister

1/2 in. Union Thermostatic Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pfister

1/2 in. Union Thermostatic Valve

  • Fast #
  • Part #P00361XA
  • Item #68435
  • Manufacturer Part #03-61XA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
IAPMO Listed -:
Yes
Material:
Brass
Number of Handles:
Two Handle
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No