Pfister

1/2 in. Volume Control Valve

Part #PVB8310A  |  Manufacturer Part #VB8310A

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-hole installation
  • Includes valve body only, cartridge must be purchased separately
  • Valve features integral screwdriver stops

Specifications

Flow Rate: 5.5 gpm

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No