1/2 x 1/2 in. Plastic Tub and Shower Valve Stem with Stop
1/2 x 1/2 in. Plastic Tub and Shower Valve Stem with Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes rough in valve and pressure balance cartridge
- Features 1/2" female IP inlet and outlets to accept PEX or CPV fittings
- One-hole installation
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Rough-in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No