DESCRIPTION

  • Includes valve and cartridge
  • Meets ADA and ANSI A117.1 requirements
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires drain assembly, purchased separately
  • Three hole installation
  • Wall mount installation

Pfister Kenzo™ 3-Hole Bath Faucet with Double Lever Handle and 7-5/16 in. Spout Reach

PLG49DF1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in - 15 in
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61.9 Annex G
Number of Handles
Two Handle
Spout Reach
7-5/16 in
Spout Type
Trough
Trim Only
Yes
WaterSense Labeled
Yes
Width
13-1/2 in

Starting at
$273.0
EACH
  • QUANTITY