1.75 gpm Double Knob Handle Kitchen Faucet with Spray in Polished Chrome
1.75 gpm Double Knob Handle Kitchen Faucet with Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product complies with NSF/ANSI 372
- White side spray included
- Two handle kitchen faucet with metal handles and separate white side spray
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Four-hole installation
- High arc spout for added clearance and reach
- Spout swivels for added maneuverability
- Includes decorative deck plate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Centerset
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Hose Length:
- 47 in
- Kitchen Faucet Type:
- Centerset
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole, 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-7/32 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- Low Arc
- Trim Only:
- No