• Cart

DESCRIPTION

  • 2-hole installation
  • Compliant with California Energy Commission (CEC) water-efficiency standards.
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Pfister 1.8 gpm 1-Function Handshower Kit with Diverter

PLG161DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Arm Mount, Wall Mount
Flow Rate
1.8 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Maximum Pressure
80 psi
NSF Certified
Yes
Showerhead Function
Single
Trim Only
Yes
Type
Handshower Kit
WaterSense Labeled
Yes

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY