Pfister

1.8 gpm 1-Function Showerhead in Polished Chrome

Part #P973227  |  Manufacturer Part #973227A

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-7/8 in

Diameter: 4-9/32 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

GSA Approved: No

Green: [Yes, WaterSense]

IAPMO Listed: No

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 1.8

Showerhead Function: Single

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes