DESCRIPTION

  • 3-hole installation
  • All metal construction for durability
  • High arc spout for added clearance and reach
  • Includes 0X6 valve required for complete installation
  • Includes valve and cartridge
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Preset installation depth ensures consistent handle height
  • Spout and handles included
  • Water-supply lines included

Pfister Catalina™ 18 gpm 3-Hole Deckmount Roman Tub Valve with Double-Handle

P806E0B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Catalina™
Color Finish
Velvet Aged Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-13/16 in
Spout Reach
9-1/4 in
Trim Only
No
WaterSense Labeled
No

Starting at
$436.59
EACH
  • QUANTITY

DOCUMENTS