DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Ashfield 18 in. Towel Bar

PBTBYP1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ashfield
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
Depth
3-1/2 in
Height
2-29/32 in
Installation Type
Concealed Screw
Length
18 in
Material
Metal

Starting at
$70.52
EACH
  • QUANTITY

DOCUMENTS