• Cart

DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Pfister Marielle™ 18 x 1-31/32 in. Towel Bar

PBTBMB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
No
Application
Residential
Collection
Marielle™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-31/32 in
Height
3-3/32 in
Installation Type
Concealed Screw
Length
18 in
Material
Metal

Starting at
$52.92
EACH
  • QUANTITY