DESCRIPTION

  • Concealed screw installation
  • Four-hole installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 30 lbs for 30 minutes

Pfister Contempra™ 18 x 2-5/32 in. Towel Bar

PBTBNC1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Application
Residential
Collection
Contempra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/32 in
Installation Type
Concealed Screw
Length
18 in
Material
Metal

Starting at
$43.68
EACH
  • QUANTITY