DESCRIPTION

  • Less arm and flange
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Hanover™ 2 gpm Raincan Showerhead

P015HV0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Hanover™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-3/4 in
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
2 gpm
WaterSense Labeled
No

Starting at
$72.24
EACH
  • QUANTITY

DOCUMENTS