DESCRIPTION

  • Includes deckplate
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Marielle™ 2.2 GPM 1-Handle Bar Faucet

PF072M1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Marielle™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Threaded
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
7-1/4 in
Spout Reach
5-7/8 in
Spout Type
Column
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY