DESCRIPTION

  • Includes deckplate
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Ashfield 2.2 gpm 8 in. 2-Handle Deck Mount Kitchen Sink Faucet 360° Swivel High Arc Pull Down Spout

PGT531YP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Ashfield
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount, Widespread
Faucet Type
Bridge
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Side Spray
No
Spout Height
15-3/8 in
Spout Reach
8 in
Spout Type
High Arc Pull Down
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY