DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout 1/2 in. NPSM Connection

PG134344

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
4-5/8 in
Spout Reach
8-1/8 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$52.6
EACH
  • QUANTITY