DESCRIPTION

  • EZ Clean™
  • Includes top-filling, matching soap dispenser
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Ainsley 2.2 gpm 8 in. Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel High Arc Pull Down Spout 3/8 in. Compression Connection

PF5297AYS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
Ainsley
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS