DESCRIPTION

  • Compatible with 1 or 3-hole installation
  • High arc spout for added clearance and reach
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372
  • Pull-down spray head with toggle button to select spray or stream modes conveniently in the palm of your hand

Pfister Avanti™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel High Arc Pull-Down Spout

PF5297AN

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Avanti™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-3/4 in
Spout Reach
8 in
Spout Type
High Arc, Pull-Down
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY