DESCRIPTION

  • Includes top-filling, matching soap dispenser
  • Pforever Seal™ - advanced ceramic disc valve technology with a never leak guarantee

Pfister Hanover™ 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel High Arc Pull Down Spout

PF5297TM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Hanover™
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Installation
2 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
8 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY