DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister 2.2 gpm Single-Handle Deck Mount Kitchen Sink Faucet 360° Swivel Spout 1/2 in. NPSM Connection

PG134

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
Yes
Spout Reach
8-1/8 in
Spout Type
Standard
Trim Only
No

Starting at
$50.24
EACH
  • QUANTITY