DESCRIPTION

Pfister Bixby™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Pull-Out Spout

PF5385LC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Bixby™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6 in
Spout Reach
9 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY