DESCRIPTION

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Two-hole installation

Pfister 2.2 gpm Tub Filler

PR8950X

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Threaded
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Spout Reach
5 in
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.87
EACH
  • QUANTITY