DESCRIPTION

  • Balanced combination of full spray and massage provides a gentle, relaxing experience
  • Does not include shower arm, must purchase separately
  • Drench setting provides the most powerful spray experience
  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Rinse spray provides full coverage and firm flow

Pfister 2.5 gpm Raincan Showerhead

P015TD1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Diameter
5-21/32 in
End Connection 1
NPSM
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
Yes
Showerhead Function
5
Spray Type
Combination, Drenching, Full, Massage, Rinse
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS