DESCRIPTION

  • Invigorating and pulsating spray applies direct pressure to help relieve tension
  • Invigorating spray helps relieve tension
  • One-hole installation
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%

Pfister Pfirst Series™ 2 gpm 3-Function Hand Shower with Bar

PG16300

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Length
60 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Trim Only
No
WaterSense Labeled
Yes

Starting at
$167.16
EACH
  • QUANTITY