DESCRIPTION

  • Full spray provides more coverage and even flow for a relaxing shower experience
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Two-hole installation

Pfister Kenzo™ 2 gpm Handheld Shower

PG161DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
8-33/50 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
60 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$150.36
EACH
  • QUANTITY