DESCRIPTION

Pfister Pfirst Series™ 3-Function Handheld Shower

PG16200

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Pfirst Series™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/16 in
End Connection 1
NPSM
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Height
28 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
60 in
Material
Metal
NSF Certified
No
Showerhead Function
3
Size
1/2 in
Trim Only
No
WaterSense Labeled
No

Starting at
$116.76
EACH
  • QUANTITY

DOCUMENTS