DESCRIPTION

Pfister Kelen™ 2 gpm Raincan Showerhead

P015MF0

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Kelen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Metal
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes
Width
7-7/8 in

Starting at
$58.88
EACH
  • QUANTITY

DOCUMENTS