DESCRIPTION

  • Customizable spray modes
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Treviso® 2 gpm Shower Trim with Single Lever Handle

P8P5D00

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Treviso®
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS