DESCRIPTION

  • Hot/cold indicator on trim
  • Includes 7" EZ clean™ raincan showerhead that allows you to wipe away mineral deposits with the swipe of a finger
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Secure Pfit™ fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble

Pfister Park Avenue™ 2 gpm Shower Trim with Single Lever Handle

PG897FE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Park Avenue™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Quick Connect
End Connections
Quick Connect
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

Starting at
$222.16
EACH
  • QUANTITY