DESCRIPTION

  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Hot/cold indicator on trim
  • Invigorating spray helps relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Two-hole installation

Pfister Contempra™ 2 gpm Shower Trim with Single Lever Handle

PG897NC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Contempra™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Spray
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

Starting at
$147.0
EACH
  • QUANTITY