DESCRIPTION

Pfister Carnegie™ 2.0 gpm Pressure Balance Shower Trim with Single Lever Handle

PG897WE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Carnegie™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rainshower
Trim Only
Yes
WaterSense Labeled
No
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$244.44
EACH
  • QUANTITY