Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

This product has been replaced by

Pfister Tuscan Bronze Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Pfister One Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-030Y
You last purchased this on
 
Pfister

Pfirst Series™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Pfister Tuscan Bronze Single Handle Single Function Bathtub & Shower Faucet (Trim Only)
Pfister One Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)
Manufacturer Part #LG89-030Y
Pfister

Pfirst Series™ Single Handle Single Function Bathtub & Shower Faucet in Tuscan Bronze (Trim Only)

  • Fast #
  • Part #PG89030Y
  • Item #4240014
  • Manufacturer Part #G89-030Y
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tuscan Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Invigorating spray helps relieve tension
  • Three-hole installation
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Quick connect allows easy installation of the tub spout by slipping the adapter over a copper pipe and securing with a set screw
  • Hot/cold indicator on trim
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
OX8 and JX8 Rough-in Valves
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Pfirst Series™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Escutcheon Height:
6-23/32 in
Escutcheon Width:
6-23/32 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
Trim Only:
Yes
Tub Spout Reach:
5 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes