DESCRIPTION

  • High arc spout for added clearance and reach
  • Hub and handles sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Three-hole installation

Pfister Avalon™ 3-Hole Roman Tub (Less Handle)

PRT65CB

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Avalon™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Type
Roman Tub Faucet Only
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
5-25/32 in
Spout Reach
7-9/32 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY