DESCRIPTION

  • Includes key stops- allows for customizable handle rotation
  • Less handles
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Ashfield™ 3-Hole Roman Tub Trim Kit (Less Handle)

PRT65YP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Collection
Ashfield™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
15 gpm - 18 gpm
Handle Material
Metal
Handle Type
Lever
Height
7-11/16 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3-7/32 in
Spout Reach
8 in
Spout Type
Waterfall
Trim Only
Yes
WaterSense Labeled
No

Starting at
$644.28
EACH
  • QUANTITY