DESCRIPTION

  • Includes key stops- allows for customizable handle rotation
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Kenzo™ 3-Hole Roman Tub Trim Kit with Double Lever Handle

PRT65DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-13/32 in
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Spout Height
3-15/32 in
Spout Reach
6-1/2 in
Spout Type
Waterfall
Trim Only
Yes
WaterSense Labeled
No

Starting at
$452.76
EACH
  • QUANTITY