DESCRIPTION

  • High arc spout for added clearance and reach
  • Hub and handles sold separately
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Three-hole installation

Pfister Treviso™ 3-Hole Roman Tub Trim Kit

PRT65DX

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125
Collection
Treviso™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
3 Hole
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
8-1/2 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY