DESCRIPTION

  • High arc spout for added clearance and reach
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Spout and handles included
  • Three-hole installation

Pfister Park Avenue™ 3-Hole Roman Tub Trim Kit with Double Lever Handle

PRT65FE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Park Avenue™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
15-18 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
5-7/16 in
Spout Reach
10-11/16 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$324.99
EACH
  • QUANTITY