DESCRIPTION

  • Ceramic Disc Valve
  • Includes a Single function handshower
  • Pfister Pforever Warranty® covers finish and function for life

Pfister Kenzo™ 2-Handle 4-Hole Roman Tub Trim with Hand Shower (Trim Only)

PRT64DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Kenzo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Installation
4 Hole
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Two Handle
Spout Height
3-13/16 in
Spout Reach
6-1/2 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$495.6
EACH
  • QUANTITY

DOCUMENTS