DESCRIPTION

  • Two-hole installation
  • Union inlets 1/2" and I.P. outlets 1/2"
  • Valve not compatible with hand shower installation

Pfister Verve® Double Knob Handle Hot and Cold Shower Valve

P011411

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Verve®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Knob
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No
Width
4-1/2 in

Starting at
$75.36
EACH
  • QUANTITY