DESCRIPTION

Pfister Avalon 2-Handle Lever 3-Piece Roman Tub High Arc

P806CB0

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Avalon
Color Finish
Tuscan Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
Number of Handles
Two Handle
Spout Height
5-3/4 in
Spout Reach
7-1/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$411.6
EACH
  • QUANTITY