DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister Treviso™ 2-Handle Lever Handle and Hub Trim Kit

PHHLD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Treviso™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Width
1-13/16 in

Starting at
$36.9
EACH
  • QUANTITY

DOCUMENTS