DESCRIPTION

  • Includes valve body only, cartridge must be purchased separately
  • Three-hole installation

Pfister 2-Handle Roman Tub Rough In Loose Kit Job Pack

PJX6150R

Valve Size:

SPECIFICATIONS

Material
Brass
Number of Handles
Two Handle
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

Starting at
$83.16
EACH
  • QUANTITY