• Cart

DESCRIPTION

  • Includes compression stems
  • Pfister Pforever Warranty® covers finish and function for life
  • Step-by-step instructions for easy installation

Pfister Avalon 2-Handle Shower Rebuild Kit

PS10400

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Avalon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Two Handle
Width
2-5/8 in

Starting at
$84.78
EACH
  • QUANTITY