DESCRIPTION

  • EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
  • Hot/cold indicator on trim
  • IP threaded metal diverter tub spout
  • Invigorating spray helps relieve tension
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
  • Three-hole installation

Pfister Serrano™ 2-Hole Tub and Shower Faucet with Single Lever Handle

PG898SR

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Serrano™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
NPT
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.09
EACH
  • QUANTITY