DESCRIPTION
- EZ Clean™ spray face allows you to wipe away mineral deposits with the swipe of a finger
- Hot/cold indicator on trim
- IP threaded metal diverter tub spout
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Quick trim wall flange eliminates exposed screws and cuts installation time by 50%
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20%
- Three-hole installation
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125
- Collection
- Avalon™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 2 Hole
- Faucet Mount
- Wall Mount
- Flow Rate
- 2 gpm
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Trim Only
- Yes
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday