DESCRIPTION

  • Includes mounting hardware
  • Pfister Pforever Warranty® covers finish and function for life
  • Superior mounting posts

Pfister Conical® 2 in. Towel Ring

PBRBC0

Color Finish

 

SPECIFICATIONS

Collection
Conical®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-3/10 in
Diameter
7 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Metal
Width
2 in

Starting at
$25.91
EACH
  • QUANTITY