DESCRIPTION

  • Pfister Pforever Warranty® covers finish and function for life

Pfister 2-Port 3-Way Diverter Valve

P0154WDX

Valve Size:

SPECIFICATIONS

ADA Compliant
No
IAPMO Listed
Yes
Material
Metal
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$108.36
EACH
  • QUANTITY