• Cart

DESCRIPTION

  • 2-hole installation
  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation

Pfister Tisbury™ 20-15/32 in. Towel Rack

PBTBTB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tisbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
2-15/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
20-15/32 in

Starting at
$79.29
EACH
  • QUANTITY

DOCUMENTS