DESCRIPTION

  • All metal construction for durability
  • Flow rate of 9GPM at 45PSI
  • Superior mounting posts

Pfister 23-1/9 in. Freestanding Tub Filler with Hand Shower

PRT61TF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Flow Rate
9 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Three Handle
Spout Height
23-1/9 in
Spout Reach
5-27/32 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$839.16
EACH
  • QUANTITY