DESCRIPTION

  • Concealed screw installation
  • Premium metal construction for durability
  • Superior mounting posts for secure installation
  • Tested to 75 lbs for 30 minutes

Pfister Ashfield 24 in. Double Towel Bar

PBTBYP5

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
No
Application
Residential
Collection
Ashfield
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
Depth
3-1/2 in
Height
2-15/16 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Metal

Starting at
$99.96
EACH
  • QUANTITY